Menu Search
HOFFMAN #HDP5ETHCC

Intersafe Data Interface Port Panel Cover (1) Duplex Receptacle, (1) RJ45 and (1) 5A Circuit Breaker

SKU # 78351016181
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Data Interface Port
Mounting: Panel Cover
Jack Position: Front
Configuration: (1) Duplex Receptacle, (1) RJ45 and (1) 5A Circuit Breaker

Additional Info: Material: Steel(GFCI Receptacle) and Aluminum(Duplex Receptacle), IP Rating: IP 66