Menu Search
HOFFMAN #HDP5PBCC

Intersafe Data Interface Port Panel Cover (1) Duplex Receptacle, (1) 9-pin Profibus and (1) 5A Circuit Breaker

SKU # 78351016184
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Data Interface Port
Mounting: Panel Cover
Jack Position: Front
Configuration: (1) Duplex Receptacle, (1) 9-pin Profibus and (1) 5A Circuit Breaker

Additional Info: Material: Aluminum(GFCI Receptacle) and Composite(Duplex Receptacle), IP Rating: IP 66