Menu Search

HOFFMAN #HDP5PB

Intersafe Data Interface Port Panel Cover (1) Duplex Receptacle, (1) 9-pin Profibus and (1) 5A Circuit Breaker Black

SKU: 78351014932
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Outlet Type: Data Interface Port
Mounting: Panel Cover
Jack Position: Front
Configuration: (1) Duplex Receptacle, (1) 9-pin Profibus and (1) 5A Circuit Breaker
Color: Black
Description
Assembled Combination Outlets: Outlet Type - Data Interface Port; Mounting - Panel Cover; Jack Position - Front; Configuration - (1) Duplex Receptacle, (1) 9-pin Profibus and (1) 5A Circuit Breaker; Color - Black; Additional Information - Material: Steel(GFCI Receptacle) and Aluminum(Duplex Receptacle), IP Rating: IP 66; Manufacturer Series - Intersafe
Additional Info: Material: Steel(GFCI Receptacle) and Aluminum(Duplex Receptacle), IP Rating: IP 66