Menu Search

HOFFMAN #HDP5DN5PSS

Data Interface Port Panel Cover (1) Duplex Receptacle, (1) 5-Pin Phoenix Style and (1) Power connection terminal block, (1) 5-pin mini receptacle (1) 5A Circuit Breaker

SKU #78351015944
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Outlet Type: Data Interface Port
Mounting: Panel Cover
Jack Position: Front
Configuration: (1) Duplex Receptacle, (1) 5-Pin Phoenix Style and (1) Power connection terminal block, (1) 5-pin mini receptacle (1) 5A Circuit Breaker

Assembled Combination Outlets: Outlet Type - Data Interface Port; Mounting - Panel Cover; Jack Position - Front; Configuration - (1) Duplex Receptacle, (1) 5-Pin Phoenix Style and (1) Power connection terminal block, (1) 5-pin mini receptacle (1) 5A Circuit Breaker; Additional Information - Material: Stainless Steel(GFCI Receptacle) and Aluminum(Duplex Receptacle); Manufacturer Series - Intersafe

Additional Info: Material: Stainless Steel(GFCI Receptacle) and Aluminum(Duplex Receptacle)