Menu Search
SCHURTER #4840.2210

DC Connector Outlet Black

SKU # 80078103307
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: DC Connector
Connection: Threaded
Mounting: Screw-On
Jack Position: Front
Ports: 1
Color: Black

Assembled Coaxial Outlets: Outlet Type - DC Connector; Connection - Threaded; Mounting - Screw-on; Jack Position - Front; Ports - 1; Color - Black; Additional Information - Solder terminal

Additional Info: Solder terminal