×

Your shopping cart is empty.

PASS & SEYMOUR TPCATV

PASS & SEYMOUR  TPCATV

CATV Outlet Coaxial Cable F-Type Brown

PASS & SEYMOUR

Manufacturer # TPCATV

SKU: 78500724750





Product Description

Assembled Coaxial Outlets: Outlet Type - CATV; Cable Type - Coaxial; Connection - Threaded Each End; Mounting - Flush,Single Gang; Jack Position - Front; Configuration - F-Type; Ports - 1; Color - Brown

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Outlet Type: CATV
Cable Type: Coaxial
Connection: Threaded Each End
Mounting: Flush,Single Gang
Jack Position: Front
Configuration: F-Type
Ports: 1
Color: Brown

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: