LEVITON #80781-W

Video Wall Jack, Coaxial Cable, 1 Port, Threaded Each End, Single Gang Flush Mount, White

SKU: 07847781361
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Outlet Type: CATV
Cable Type: Coaxial
Connection: Threaded Each End
Mounting: Flush, Single Gang
Jack Position: Front
Configuration: F-Type
Ports: 1
Color: White
Description
Assembled Coaxial Outlets: Outlet Type - CATV; Cable Type - Coaxial; Connection - Threaded Each End; Mounting - Flush,Single Gang; Jack Position - Front; Configuration - F-Type; Ports - 1; Color - White