Menu Search
Assembled Coaxial Outlets Jack Assembly, Coaxial Cable, 1 Port, Threaded Each End, Single Gang Flush Mount, Front Jack

LEVITON #40681-I

Decora® Jack Assembly, Coaxial Cable, 1 Port, Threaded Each End, Single Gang Flush Mount, Front Jack

SKU #07847736195
Manufacturer Series: F-Connector
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Outlet Type: CATV
Cable Type: Coaxial
Connection: Threaded Each End
Mounting: Flush, Single Gang
Jack Position: Front
Configuration: F-Type
Ports: 1
Color: Ivory