Menu Search
Assembled Coaxial Outlets CATV Outlet Coaxial Cable F-Type White
LEVITON #40981-W

CATV Outlet Coaxial Cable F-Type White

SKU # 07847784707
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Outlet Type: CATV
Cable Type: Coaxial
Connection: Threaded Each End
Mounting: Flush, Single Gang
Jack Position: Front
Configuration: F-Type
Ports: 1
Color: White

Assembled Coaxial Outlets: Outlet Type - CATV; Cable Type - Coaxial; Connection - Threaded Each End; Mounting - Flush,Single Gang; Jack Position - Front; Configuration - F-Type; Ports - 1; Color - White; Additional Information - 75 Ohm, One piece construction

Additional Info: 75 Ohm, One piece construction