Menu Search
Search
LEVITON #80781-A

CATV Outlet Coaxial Cable F-Type Almond

SKU # 07847703063
Outlet Type: CATV
Cable Type: Coaxial
Connection: Threaded Each End
Mounting: Flush, Single Gang
Jack Position: Front
Configuration: F-Type
Ports: 1
Color: Almond

Assembled Coaxial Outlets: Outlet Type - CATV; Cable Type - Coaxial; Connection - Threaded Each End; Mounting - Flush,Single Gang; Jack Position - Front; Configuration - F-Type; Ports - 1; Color - Almond