Menu Search
COOPER WIRING #2162W

MediaSync™ CATV Outlet Coaxial Cable F-Type White

SKU # 03266454697
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: CATV
Cable Type: Coaxial
Connection: Threaded Each End
Mounting: Flush, Single Gang
Jack Position: Front
Configuration: F-Type
Ports: 1
Color: White

Additional Info: Plate Style: Decorator, ordered separately