WIRE PRODUCTS #12-2MC-AL-277V-GRY

Metal Clad Cable, 12 AWG, 2C, AL Conductor, 0.43 in. OD, THHN Insulation, 277V, 90 degC

SKU: 78010093696
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Armored Cable, MC
Conductor Material: Aluminum
Conductor Count: 2C
Conductor Size: 12 AWG
Insulation: THHN
Voltage: 277V
Jacket Color: Brown, Gray, Green
Ground: Bare AL 10
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Manufacturer Series: MC
Description
Armored Cable: Cable Type - Armored Cable, MC; Conductor Material - AL; Conductor Count - 2C; Conductor Size - 12 AWG; Insulation - THHN; Voltage - 277V; Jacket Color - Brown, Grey, Green; Ground - Bare AL 10; 30 Deg. C Ambient Amps - 20; Temperature Rating - 90 degC; Manufacturer Series - MC