Menu Search
WIRE PRODUCTS #MC-AL-10/6-SOL-CU-1000S/R

Cable, Armored; THHN/THWN Insulation; 10 AWG; 6C

SKU # 78010034582 Manufacturer Series: MC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, MC
Conductor Material: Aluminum
Conductor Count: 6C
Conductor Size: 10 AWG
Insulation: THHN/THWN
Voltage: 600V
Jacket Material: Copper
Ground: Bare CU 10/2
Outside Diameter: 0.87 in. (22mm)
Package Length: 1000-ft
Package Type: Spool/Reel