Menu Search
Armored Cable Cable, Armored; Metal Clad; XLPE Insulation; 8 AWG; 3C

WIRE PRODUCTS #MC-STL-8/3-STR-W/GRN-GRD

Cable, Armored; Metal Clad; XLPE Insulation; 8 AWG; 3C

SKU #78010034665
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Armored Cable, MC
Conductor Material: Copper
Conductor Count: 3C
Conductor Size: 8 AWG
Insulation: XLPE
Voltage: 600V
Jacket Material: Steel
Ground: Insulated, Green
Outside Diameter: 0.685 in.
Temperature Rating: 90°C