Menu Search
WIRE PRODUCTS #MC-STL-2/3-STR-W/GRN-GRD

Cable, Armored; Metal Clad; XLPE Insulation; 2 AWG; 3C

SKU # 78010034685
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, MC
Conductor Material: Copper
Conductor Count: 3C
Conductor Size: 2 AWG
Insulation: XLPE
Voltage: 600V
Jacket Material: Steel
Ground: Insulated, Green
Outside Diameter: 1.18 in.
Temperature Rating: 90°C