Menu Search
Armored Cable Cable, Armored; Metal Clad; XLPE Insulation; 12 AWG; 2C

WIRE PRODUCTS #MC-12/2

McTuff Cable, Armored; Metal Clad; XLPE Insulation; 12 AWG; 2C

SKU #78010099048
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Cable Type: Armored Cable, MC
Conductor Material: Copper
Conductor Count: 2C
Conductor Size: 12 AWG
Insulation: XLPE
Voltage: 600V
Jacket Material: Steel
Ground: Insulated Green 12CU
Outside Diameter: 0.492 in.
Temperature Rating: 90°C
Package Length: 1000-ft
Package Type: Reel