Menu Search
WIRE PRODUCTS #MC-AL-10/2-SOL-W/GRN-GRD

Cable, Armored; Metal Clad; XLPE Insulation; 10 AWG; 2C

SKU # 78010044703
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Count: 2C
Outside Diameter: 0.55 in. (13.9mm)
Cable Type: Armored Cable, MC
Conductor Material: Copper
Conductor Size: 10 AWG
Insulation: XLPE
Voltage: 600V
Jacket Material: Aluminum
Ground: Insulated Green 10CU
Temperature Rating: 90°C
Package Length: 250-ft
Package Type: Coil