Menu Search
Wire and Cable Building Wire Armored Cable #MC-AL-12/4-STR-OR/BR/Y/GRY/GN
WIRE PRODUCTS #MC-AL-12/4-STR-OR/BR/Y/GRY/GN

Cable, Armored; Metal Clad; THHN Insulation; 12 AWG; 4C

SKU # 78010098704 Manufacturer Series: MC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, MC
Conductor Material: Aluminum
Conductor Count: 4C
Conductor Size: 12 AWG
Insulation: THHN
Voltage: 600V
Jacket Material: Aluminum
Jacket Color: Gray
Ground: Bare AL 10
Outside Diameter: 0.515 in. (13mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C