Menu Search
Armored Cable Cable, Armored; Metal Clad; THHN Insulation; 12 AWG; 3C
WIRE PRODUCTS #MCAP-12/3-SOL-250

Cable, Armored; Metal Clad; THHN Insulation; 12 AWG; 3C

SKU # 78010098539 Manufacturer Series: MC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Armored Cable, MC
Conductor Material: Copper
Conductor Count: 3C
Conductor Size: 12 AWG
Insulation: THHN
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare AL 10
Outside Diameter: 0.445 in. (11.3mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 250-ft
Package Type: Coil