Menu Search
WIRE PRODUCTS #MCAP-12/3-SOL-1000RL

Cable, Armored; Metal Clad; THHN Insulation; 12 AWG; 3C

SKU # 78010098627 Manufacturer Series: MC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, MC
Conductor Material: Copper
Conductor Count: 3C
Conductor Size: 12 AWG
Insulation: THHN
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare AL 10
Outside Diameter: 0.445 in. (11.3mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 1000-ft
Package Type: Reel