Menu Search
WIRE PRODUCTS #MC-AL-10/4-SOL-CU-1000S/R

Cable, Armored; Metal Clad; THHN Insulation; 10 AWG; 4C

SKU # 78010034798 Manufacturer Series: MC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, MC
Conductor Material: Aluminum
Conductor Count: 4C
Conductor Size: 10 AWG
Insulation: THHN
Voltage: 600V
Jacket Material: Copper
Ground: Bare AL 8
Outside Diameter: 0.565 in. (14.3mm)
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C (Dry)
Package Length: 1000-ft
Package Type: Spool/Reel