Menu Search
Armored Cable Cable, Armored; Metal Clad; THHN Insulation; 10 AWG; 4C
WIRE PRODUCTS #MC-AL-10/4-SOL-BK/W/R/BLU/GN

Cable, Armored; Metal Clad; THHN Insulation; 10 AWG; 4C

SKU # 78010098594 Manufacturer Series: MC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Armored Cable, MC
Conductor Material: Aluminum
Conductor Count: 4C
Conductor Size: 10 AWG
Insulation: THHN
Voltage: 600V
Jacket Material: Aluminum
Jacket Color: Black, White, Red, Blue, Green
Ground: Bare AL 8
Outside Diameter: 0.565 in. (14.3mm)
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C