Menu Search
Armored Cable Cable, Armored; Metal Clad; THHN Insulation; 10 AWG; 3C

WIRE PRODUCTS #MCA10/3SOBK/RD/WHT/GN1K

Cable, Armored; Metal Clad; THHN Insulation; 10 AWG; 3C

SKU #78010098619
Manufacturer Series: MC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Armored Cable, MC
Conductor Material: Aluminum
Conductor Count: 3C
Conductor Size: 10 AWG
Insulation: THHN
Voltage: 600V
Jacket Material: Aluminum
Jacket Color: Black, White, Red, Green
Ground: Bare AL 8
Outside Diameter: 0.52 in. (13.2mm)
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C