Menu Search
Wire and Cable Building Wire Armored Cable #MC-STL-12/2-SOL-CU-250REEL
WIRE PRODUCTS #MC-STL-12/2-SOL-CU-250REEL

Cable, Armored; Metal Clad; Copper Conductor; 2C; 12 AWG

SKU # 78010049805
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, MC
Conductor Material: Copper
Conductor Count: 2C
Conductor Size: 12 AWG
Package Length: 250-ft
Package Type: Reel