Menu Search
Armored Cable Cable, Armored; Metal Clad; 4C; 4 AWG; Green Jacket
WIRE PRODUCTS #MC-AL-4/4-STR-W/GRN-GRD

Cable, Armored; Metal Clad; 4C; 4 AWG; Green Jacket

SKU # 78010034720 Manufacturer Series: MC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Armored Cable, MC
Conductor Material: Aluminum
Conductor Count: 4C
Conductor Size: 4 AWG
Jacket Color: Green