Menu Search
WIRE PRODUCTS #MC-12/2-HV-AL-GY-GN-YL-1000R

Cable, Armored; Metal Clad; 2C; 12 AWG; Yellow/Gray/Green Jacket

SKU # 78010098482 Manufacturer Series: MC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Jacket Color: Yellow, Gray, Green
Cable Type: Armored Cable, MC
Conductor Material: Copper
Conductor Count: 2C
Conductor Size: 12 AWG
Insulation: THHN
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare AL 10
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 1000-ft
Package Type: Reel