Menu Search
Armored Cable Cable, Armored; Metal Clad; 2C; 12 AWG; Yellow/Gray Jacket

WIRE PRODUCTS #12/2-MC-TUFF-YEL-GREY

McTuff Cable, Armored; Metal Clad; 2C; 12 AWG; Yellow/Gray Jacket

SKU #78010098435
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Armored Cable, MC
Conductor Material: Copper
Conductor Count: 2C
Conductor Size: 12 AWG
Insulation: THHN
Voltage: 600V
Jacket Material: Aluminum
Jacket Color: Yellow, Gray
Ground: Bare AL 10
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 250-ft
Package Type: Coil