Menu Search
Armored Cable Cable, Armored; Metal Clad; 2C; 12 AWG; Orange/Gray Jacket
WIRE PRODUCTS #12/2-MC-TUFF-ORNG-GREY

McTuff Cable, Armored; Metal Clad; 2C; 12 AWG; Orange/Gray Jacket

SKU # 78010098439
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Armored Cable, MC
Conductor Material: Copper
Conductor Count: 2C
Conductor Size: 12 AWG
Insulation: THHN
Voltage: 600V
Jacket Material: Aluminum
Jacket Color: Orange, Gray
Ground: Bare AL 10
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 1000-ft
Package Type: Reel