Menu Search
WIRE PRODUCTS #MC-AL-12/2-BRN-GRY-277V

Cable, Armored; Metal Clad; 2C; 12 AWG; Brown/Gray Jacket

SKU # 78010099382 Manufacturer Series: MC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, MC
Conductor Material: Aluminum
Conductor Count: 2C
Conductor Size: 12 AWG
Insulation: THHN
Voltage: 277V
Jacket Material: Aluminum
Jacket Color: Brown, Gray
Ground: Bare AL 10
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 1000-ft
Package Type: Reel