Menu Search
Armored Cable Cable, Armored; HCFC; THHN Insulation; 12 AWG; 2C

WIRE PRODUCTS #HCFC

Cable, Armored; HCFC; THHN Insulation; 12 AWG; 2C

SKU #78010098926
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Coil of 250 feet
Cable Type: Armored Cable, HCFC
Conductor Material: Copper
Conductor Count: 2C
Conductor Size: 12 AWG
Insulation: THHN
Voltage: 600V
Jacket Material: Aluminum
Ground: Insulated Green & Bare AL Bond
Outside Diameter: 0.489 in.
Temperature Rating: 90°C (Dry)
Package Length: 250-ft
Package Type: Coil