Menu Search
WIRE PRODUCTS #BX-12/4-AL-COILS-250

Cable, Armored; BX; PVC/Nylon Insulation; 4C; 12 AWG

SKU # 78010098920 Manufacturer Series: BX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Armored Cable, BX
Conductor Material: Aluminum
Conductor Count: 4C
Conductor Size: 12 AWG
Insulation: PVC/Nylon
Voltage: 600V
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 250-ft
Package Type: Coil