WIRE PRODUCTS #MC-AL-2/3-STR-W/GRN-GRD

Armored Cable, MC Aluminum Jacket 3C 2 AWG CU

SKU: 78010034716
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Armored Cable, MC
Conductor Material: Copper
Conductor Count: 3C
Conductor Size: 2 AWG
Insulation: XLPE
Voltage: 600V
Jacket Material: Aluminum
Ground: Insulated, Green
Outside Diameter: 1.18 in.
Temperature Rating: 90°C
Description
Armored Cable: Cable Type - Armored Cable, MC; Conductor Material - CU; Conductor Count - 3C; Conductor Size - 2 AWG; Insulation - XLPE; Voltage - 600V; Jacket Material - Aluminum; Ground - Insulated, Green; OD - 1.180"; Temperature Rating - 90ºC