Menu Search

WIRE PRODUCTS #BX

Armored Cable, 4 AWG, 3C, AL Conductor

SKU: 78010098711
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Armored Cable, BX
Conductor Material: Aluminum
Conductor Count: 3C
Conductor Size: 4 AWG
Description
Armored Cable: Cable Type - Armored Cable, BX; Conductor Material - AL; Conductor Count - 3C; Conductor Size - 4 AWG