Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Armored Cable, 12 AWG, 2C, CU Conductor, 0.49 in. OD, THHN Insulation, 600V

SKU: 78010094653
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Armored Cable, HCFC
Conductor Material: Copper
Conductor Count: 2C
Conductor Size: 12 AWG
Insulation: THHN
Voltage: 600V
Jacket Material: Aluminum
Ground: Insulated Green & Bare AL Bond
Outside Diameter: 0.489 in.
Temperature Rating: 90°C (Dry)
Package Length: 250-ft
Package Type: Coil
Armored Cable: Cable Type - Armored Cable, HCFC; Conductor Material - CU; Conductor Count - 2C; Conductor Size - 12 AWG; Insulation - THHN; Voltage - 600V; Jacket Material - Aluminum; Ground - Insulated Green & Bare AL Bond; OD - 0.489"; Temperature Rating - 90 degC (dry); Package Length - 250-ft; Package Type - Coil