Menu Search
Search
SUPERIOR ESSEX #L4-199-2A

Interlock Armored Cable, 4 Pair Conductor, AL Conductor

SKU # 47005298717
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Interlock Armored Cable, Cat6
Conductor Material: Aluminum
Conductor Count: 4 Pair
Jacket Material: PVC
Jacket Color: Blue
Outside Diameter: 0.55 in. (14mm)
Package Length: 1000 ft.
Package Type: Wood Reel

Interlock armored category 6 coax riser cables provide significant mechanical protection. Interlock armored cables with two or more components of the same type can have either different colored components or uniquely labeled components with the same color. Multiple cables can be constructed in aluminum interlock armored and the final cable is available in bare metal or with an overall jacket. Each component cable is tested after interlock armoring to ensure that it meets all applicable industry requirements.