ALFLEX #HCF-12/2

Armored Cable, HCF Aluminum Jacket 2C 12 AWG CU

SKU: 78075792022
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Armored Cable, HCF
Conductor Material: Copper
Conductor Count: 2C
Conductor Size: 12 AWG
Insulation: THHN
Voltage: 600V
Jacket Material: Aluminum
Ground: Insulated Green
Outside Diameter: 0.489 in.
Temperature Rating: 90°C (Dry)
Package Length: 250-ft
Package Type: Coil
Manufacturer Series: HCF-Lite
Description
Armored Cable: Cable Type - Armored Cable, HCF; Conductor Material - CU; Conductor Count - 2C; Conductor Size - 12 AWG; Insulation - THHN; Voltage - 600V; Jacket Material - Aluminum; Ground - Insulated Green ; OD - 0.489 in.; Temperature Rating - 90 deg C (Dry); Package Length - 250-ft; Package Type - Coil; Manufacturer Series - HCF-Lite