Menu Search

PREFORMED LINE PRODUCTS #MG-0139

Armor Rod Line Hand-Tied Spans Protection

SKU: 78523292507
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Application: Hand-Tied Spans Protection
Material: Aluminum
Length: 29 in.
Rods per Set: 14
Color Code: Orange
Guard Type: Armor Rod Line
Conductor Type: ACSR, AWAC, ACAR
Conductor Size: 3/0 AWG
OD Min: 0.491 in.
OD Max: 0.521 in.
Support Type: Single
Rod OD - in: 0.121 in.
Description
Distribution, Armor Rod Guards: Guard Type - Armor Rod Line; Application - Hand-Tied Spans Protection; Material - Aluminum; Conductor Type - ACSR, AWAC, ACAR; Conductor Size - 3/0 AWG; OD Min - in - 0.491; OD Max - in - 0.521; Support Type - Single; Length - in - 29.00; Rod OD - in - 0.121; Rods per Set - 14; Color Code - Orange