PREFORMED LINE PRODUCTS #AR-0130

Armor Rod Clamp-Style Single Support

SKU: 78523292024
Manufacturer Series: AR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Armor Rod
Application: Clamp-Style Single Support
Material: Aluminum
Conductor Size - ACSR: 336.4 (26/7) ACSR
Diameter Range: 0.704-0.740"
Length: 72 in.
Rod OD: 0.204"
Rods per Set: 12
Color Code: Green
Description
Transmission, Armor Rod Guards: Type - Armor Rod; Application - Clamp-Style Single Support; Material - Aluminum; Conductor Size - ACSR - 336.4 (26/7) ACSR; Diameter Range - 0.704-0.740"; Length - 72.00"; Rod OD - 0.204"; Rods per Set - 12; Color Code - Green; Manufacturer Series - AR