Menu Search

HELICAL LINE PRODUCTS CO #AAR-533

Armor Rod Clamp-Style Single Support

SKU: 78078498964
Manufacturer Series: ARR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Armor Rod
Application: Clamp-Style Single Support
Material: Aluminum
Conductor Size - ACSR: 300 (26/7) ACSR, 336.4 (18/1) ACSR
Conductor Size - Other: 349.5 (77W), 355 (19W) ACC
Diameter Range: 0.680-0.703"
Length: 68 in.
Rod OD: 0.204"
Rods per Set: 12
Color Code: Blue
Description
Transmission, Armor Rod Guards: Type - Armor Rod; Application - Clamp-Style Single Support; Material - Aluminum; Conductor Size - ACSR - 300 (26/7) ACSR, 336.4 (18/1) ACSR; Conductor Size - Other - 349.5 (77W), 355 (19W) ACC; Diameter Range - 0.680-0.703"; Length - 68.00"; Rod OD - 0.204"; Rods per Set - 12; Color Code - Blue; Manufacturer Series - ARR