The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
LITHONIA LIGHTING #RK1-VR4CPL-U

Area/Roadway Fixture Optical Aluminum

SKU # 78423109604 Manufacturer Series: KVS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Area/Roadway Fixture Optical
Reflector Type: Aluminum
Refractor/​Lens Type: Flat Glass
Distribution/​Beam Spread: Forward Throw
Fixture Type: HID Cutoff Luminaire

Optical Assemblies: Assembly Type - Area/Roadway Fixture Optical; Reflector Type - Aluminum; Refractor/Lens Type - Flat Glass; Distribution/Beam Spread - Forward Throw; Fixture Type - HID Cutoff Luminaire; Additional Information - Horizontal lamp mount; Manufacturer Series - KVS

Additional Info: Horizontal lamp mount