Menu Search
Area and Roadway Fixtures Area/Security Fixture Optical Aluminum

AMERICAN ELECTRIC LIGHTING #RK11R5BA

Area/Security Fixture Optical Aluminum

SKU #78913705329
Manufacturer Series: 11 PKG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Assembly Type: Area/Security Fixture Optical
Reflector Type: Aluminum
Refractor/Lens Type: Open Bottom, Acrylic
Distribution/Beam Spread: Type 5
Fixture Type: Series 11 PKG Security Light

Optical Assemblies: Assembly Type - Area/Security Fixture Optical; Reflector Type - Aluminum; Refractor/Lens Type - Open Bottom, Acrylic; Distribution/Beam Spread - Type 5; Fixture Type - Series 11 PKG Security Light; Manufacturer Series - 11 PKG