OSBORN MANUFACTURING CO #149-5/16

Arch Punch Carbon Steel 5/16 in Dia.

SKU: 78068198965
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Arch Punch
Hole Size: 5/16 in Dia.
Material: Carbon Steel
Finish: Black Enamel
Weight: 0.19 lb.
Application: Leather, Rubber, Gasket Material, Soft Sheet Metal
Manufacturer Series: 149
Description
Arch and Hollow Punches: Type - Arch Punch; Hole Size - 5/16 in Dia.; Material - Carbon Steel; Finish - Black Enamel; Weight - 0.19 lb; Application - Leather, Rubber, Gasket Material, Soft Sheet Metal; Manufacturer Series - 149