Menu Search
Search
CARHARTT #FRS160-DNY-REG-3XL

Shirt, Flame-resistant; Long Sleeve; Button-down; Dark Navy; 3X-Large

SKU # 03548150918 Manufacturer Series: FRS160
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Dark Navy
Size: 3X-Large
Type: Long-sleeve Shirt
ATPV: 8.6 cal/cm sq.
PPE Category: 2
Protection: Flame Resistant
Closure Style: Button-Front
Collar Style: Button Down
Material Type: 88% Cotton/12% Nylon
Material Weight: 7 oz.
Rating - Arc Data: ATPV 8.6 cal/cm sq.
Pockets: (2) Chest Pockets
Test Listings: NFPA 70E and NFPA 2112 Compliant