Menu Search
Search
BULWARK #QT20CH-LG

T-Shirt, Large, Long, Flame Resistant Protection, 5.3 oz.

SKU # 88324898916 Manufacturer Series: iQ Series™
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: T-Shirt
ATPV: 8.2 cal/cm sq.
PPE Category: 2
Protection: Flame Resistant
Closure Style: (4) Button Placket
Collar Style: Rib Knit Henley
Size: Large, Long
Material Type: 69% Cotton, 25% Polyester, 6% Polyoxadiazole
Color: Charcoal
Material Weight: 5.3 oz.
Pockets: (1) Chest Pocket
Test Listings: NFPA 2112

The iQ Series QT20 Henley is the next-generation of FR workwear. The lightweight, moisture-wicking material is the first of its kind, available exclusively with Westex G2™ fabrics by Milliken®. Underarm gussets allow you to stretch and reach, without your