Menu Search
Search
DICKIES #44X32

Jeans Pant, 44 in. Waist, Denim, Indura® 100% Cotton

SKU # 43673198948 Manufacturer Series: Series 488
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Arc Flash Jeans Pant
ATPV: 18.3 cal/cm sq.
PPE Category: 2
Protection: Flame Resistant
Length: 32 in. Inseam
Waist Size: 44 in.
Material Type: Indura® 100% Cotton
Material Specification: 14 oz.
Color: Denim
Closure: Zipper
Rating - Arc Data: 8 cal./sq. cm
Pockets: (2) Front Insert, (2) Tapered Rear Patch, (1) Coin Pocket on Right
Test Listings: NFPA 70E, UL-Classified to NFPA 2112