You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CARHARTT #FRB100-DNM-W46XL36

Pants, Flame-resistant; Cotton; Blue; Size: 46 Waist, 36 Long

SKU # 03548170834 Manufacturer Series: FRB100
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 36
Waist Size: 46
Type: Pants
ATPV: 16 cal/cm sq.
PPE Category: 2
Protection: Flame Resistant
Style: Relaxed Fit, Sits slightly below natural waist, Leg openings fit over boots
Material Type: Cotton Denim
Material Specification: 11.75-oz
Color: Denim Blue
Closure: Zipper Fly
Rating - Arc Data: ATPV 16 cal/cm sq.
Pockets: Front Pockets
Test Listings: NFPA 2112, NFPA 70E