Menu Search
Search
CARHARTT #100791-246-W48-L32

Dungaree, FR; Cotton/Nylon; ATPV 15 cal/cm-sq; Brown; 48W 32L

SKU # 88685925371 Manufacturer Series: 100791
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Brown
Size: 48W 32L
Protection: Flame Resistant
Length: 32 in.
Waist Size: 48 in.
Type: Dungaree, Washed Duck
ATPV: 15 cal/cm sq.
PPE Category: 2
Protection: Flame Resistant
Style: Original Fit
Material Type: Cotton/Nylon
Material Specification: 11 oz., 88% Cotton/12% Nylon
Reflective Trim: None
Closure: Zipper Front Fly with Nomex® FR zipper tape
Pockets: (2) Front, (2) Back, (2) Leg
Test Listings: UL classified to NFPA 2112, NFPA 70E, Arc Rated

Strong triple-stitched main seams. Arc-resistant button closure at waist. Left-leg utility band.