Menu Search
Search
CARHARTT #102150-250-REG-S

Coverall, Flame-Resistant Deluxe; 8.9 cal/cm-sq; Khaki: Small

SKU # 88919239725
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Color: Khaki
Type: Flame-Resistant Deluxe Coverall
ATPV: 8.9 cal/cm sq.
PPE Category: 2
Material Type: 88% Cotton/12% Nylon
Material Specification: 7 oz.
Closure: Zipper
Pockets: (2) Side Pass-Through, (2) Chest, (1) Arm

Functional, lightweight FR coverall with plenty of pockets, triple-stitched seams for durability and leg zippers. Left sleeve upper arm pocket; two utility bands on chest. Two-way brass zipper front with Nomex® FR zipper tape and inside and outside protective flaps. Ankle-to-above knee brass leg zippers with Nomex® FR zipper tape.

Additional Info: Complies with NFPA 70E and UL Classified to NFPA 2112 requirements.