You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CARHARTT #102691-211-W40XL28

Quick Duck® Bib Overall, Quilt-Lined; FR; ATPV 36 cal/cm-sq; Brown; W40 x L28

SKU # 88919255718 Manufacturer Series: 102691
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: FR Bib Overall/Quilt-Lined
ATPV: 36 cal/cm sq.
PPE Category: 3
Length: 28
Waist Size: 40
Material Type: FR Cotton/Nylon Canvas w/3M™ Thinsulate Platinum FR Insulation
Color: Brown
Test Listings: UL Classified to NFPA 2112, NFPA 70E Arc Rated

Flame-resistant and water-repellent overall with high back, FR suspenders and FR side-release buckles. Multi-compartment bib pocket with zip closure, two large lower-front pockets and two reinforced back pockets. Brass zip fly with Nomex® FR zipper tape; AFR melamine buttons at waist. Articulated double-layer knees with openings for adding knee pads and cleaning out debris. Brass leg zips with Nomex® FR zipper tape and protective flaps with arc-resistant snap closures.