Menu Search
Search
SALISBURY #SK40PLTXL-C

Arc Flash Protection Kit, X-Large, 40 cal/cm-sq HRC 4, Synthetic Fiber Blend

SKU # 78917998731 Manufacturer Series: Pro-Wear
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Arc Personal Protection Kit
ATPV: 40 cal/cm sq.
PPE Category: 4
Size: X-Large, 46 to 48 in. Chest, 40 to 42 in. Waist
Rating: 40 cal/cm2 HRC 4
Material: Synthetic Fiber Blend
Contents: Arc Flash Coat, Bib Overalls, Cooling PRO-HOOD, Hard Hat, Safety Glasses, Storage Bag
Listings: ASTM F1506-02A, ASTM F1959M/F1959M-99, NFPA 70E, CE 0120